X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP5007104 "Fortune" Mini Pendant

Item: PP5007104
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-3/4"
Width 76"
Length 8-7/8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 72"
Wire Length 120"
Downrod Quantity 2
Downrod Length (2) 6''
Voltage 120V
Weight 6 lbs