X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP500288 "Riverside" Mini Pendant

Item: PP500288
Finish: Heirloom
Online Availability: Available for immediate shipment

List Price: $107.85

Price: $64.71



Details and Dimensions

Height 7-3/4"
Width 4-3/4"
Overall Height 64"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Light Topaz Wave
Shade Material Glass
Downrod Length (2) 12'' and (2) 15''
Suitable Installation Dry
Weight 5 lbs