X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP500184 "Melbourne" Down Light Pendant

Item: PP500184
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 14"
Overall Height 67"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched Watermark
Shade Material Glass
Downrod Length (2) 12'' and (2) 15''
Suitable Installation Dry
Voltage 120V
Weight 10 lbs