Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP496230
Progress PP496230 "Square" Semi Flush Mount Ceiling Light
| Item: | PP496230 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $13.05
Details and Dimensions
| Height | 5-1/2" |
| Width | 12" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | White |
| Shade Material | Glass |
| Weight | 2 lbs |
| Product Specifications |


