Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP469015 "Archie" Mid Sized Chandelier

Item: PP469015
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $847.05

Price: $508.23 (Pricing is for Chrome)

Details and Dimensions

Height 28-1/16"
Width 30"
Diameter 30"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Clear Prismatic
Shade Material Glass
Wire Length 72"
Weight 40 lbs
Voltage 120V