Progress PP468974 "Archie" Mid Sized Chandelier
| Item: | PP468974 |
| Finish: | Venetian Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $279.00 (Pricing is for Venetian Bronze)
Details and Dimensions
| Height | 22-1/16" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Clear Prismatic |
| Shade Material | Glass |
| Wire Length | 72" |
| Weight | 24 lbs |
| Voltage | 120V |
| Features | • Arms May Be Installed In Up Or Down Position |


