X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP468915 "Archie" Mid Sized Chandelier

Item: PP468915
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $527.25

Price: $316.35 (Pricing is for Chrome)



Details and Dimensions

Height 22-1/16"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Clear Prismatic
Shade Material Glass
Wire Length 72"
Weight 24 lbs
Voltage 120V
Features Arms May Be Installed In Up Or Down Position