X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP468815 "Archie" Mini Chandelier

Item: PP468815
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-13/16"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Clear Prismatic
Shade Material Glass
Wire Length 72"
Weight 15 lbs
Voltage 120V
Features Arms May Be Installed In Up Or Down Position