Progress PP468720 "Bravo" Large Foyer Chandelier
| Item: | PP468720 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $538.20 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 44" |
| Width | 38" |
| Diameter | 38" |
| Number Of Tiers | 3 |
| Number of Bulbs | 12 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 1200 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 72" |
| Weight | 63 lbs |
| Voltage | 120V |


