X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP4675104 "Fortune" Mid Sized Chandelier

Item: PP4675104
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15-3/8"
Width 31"
Diameter 31"
Length 82"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Opal Etched
Shade Material Glass
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Chain Length 6"
Wire Length 180"
Weight 28 lbs
Voltage 120V