X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP4674104 "Fortune" Mid Sized Chandelier

Item: PP4674104
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/2"
Width 26"
Diameter 26"
Length 83"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Chain Length 6"
Wire Length 180"
Weight 20 lbs
Voltage 120V