X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP4673104 "Fortune" Mini Chandelier

Item: PP4673104
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $577.05

Price: $346.23



Details and Dimensions

Height 12-1/2"
Width 20"
Diameter 20"
Length 79"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal Etched
Shade Material Glass
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Chain Length 6"
Wire Length 180"
Weight 12 lbs
Voltage 120V