X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP466309 "Orbitz" Mid Sized Chandelier

Item: PP466309
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,316.25

Price: $789.75 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 23-3/4"
Width 27"
Diameter 27"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type White
Shade Material Glass
Voltage 120V