Progress PP466320 "Orbitz" Mid Sized Chandelier
| Item: | PP466320 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $696.42 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 23-3/4" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |


