Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP466109 "Orbitz" Mid Sized Chandelier

Item: PP466109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 25-1/2"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type White
Shade Material Glass
Voltage 120V