X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP463820 "Inspire" Mid Sized Chandelier

Item: PP463820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 31"
Width 29-3/8"
Diameter 29-3/8"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade White Linen
Shade Material Fabric
Shade Included Yes
Chain Length 105"
Wire Length 144"
Voltage 120V