X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP463520 "Inspire" Mid Sized Chandelier

Item: PP463520
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade White Linen
Shade Material Fabric
Chain Length 94"
Wire Length 120"
Voltage 120V