X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP463209 "Inspire" Mid Sized Chandelier

Item: PP463209
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $183.60

Price: $110.16 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 18"
Width 17"
Diameter 17"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade White Linen
Shade Material Fabric
Shade Included Yes
Chain Length 92-1/4"
Wire Length 120"
Voltage 120V