Progress PP462609 "Alexa" Mid Sized Chandelier

Item: PP462609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $553.32



Details and Dimensions

Height 28-1/2"
Width 28"
Diameter 28"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type White linen with a clear edge
Shade Material Glass
Voltage 120V