X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP462520 "Bravo" Large Foyer Chandelier

Item: PP462520
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $586.80

Price: $352.08 (Pricing is for Antique Bronze)



Details and Dimensions

Height 31"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V