X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP462320 "Bravo" Mid Sized Chandelier

Item: PP462320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $302.25

Price: $181.35 (Pricing is for Antique Bronze)



Details and Dimensions

Height 23"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type White (BN), Tea Stain (AB)
Shade Material Glass
Voltage 120V