Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP462220 "Bravo" Mid Sized Chandelier

Item: PP462220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $246.60

Price: $147.96 (Pricing is for Antique Bronze)

Details and Dimensions

Height 21-1/4"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V