Progress PP462120 "Bravo" Mid Sized Chandelier
| Item: | PP462120 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $128.97 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 20-1/8" |
| Width | 23" |
| Diameter | 23" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model |
| Shade Material | Glass |
| Voltage | 120V |


