Progress PP461909 "Alexa" Multi Light Pendant
| Item: | PP461909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $257.58
Details and Dimensions
| Height | 30" |
| Width | 34" |
| Number of Bulbs | 4 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | White linen with a clear edge |
| Voltage | 120V |


