X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP460409 "Pavillion" Large Foyer Chandelier

Item: PP460409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,347.45

Price: $808.47 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 46-1/2"
Width 34-3/4"
Diameter 34-3/4"
Overall Height 170"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Glass Type Etched Watermark
Shade Glass
Shade Material Glass
Wire Length 180"
Weight 40 lbs
Voltage 120V
Energy Star No