Progress PP459209 "Pavillion" Mid Sized Chandelier

Item: PP459209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $220.68



Details and Dimensions

Height 22-3/8"
Width 27-7/8"
Diameter 27-7/8"
Overall Height 98"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Etched Watermark
Shade Material Glass
Wire Length 180"
Voltage 120V