X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP458020 "Pavillion" Mid Sized Chandelier

Item: PP458020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-7/8"
Width 23-7/8"
Diameter 23-7/8"
Overall Height 96"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Watermark
Shade Glass
Shade Material Glass
Wire Length 180"
Weight 12 lbs
Voltage 120V
Energy Star No