X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP457609 "Helium" Drum Pendant

Item: PP457609
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/4"
Width 20"
Diameter 20"
Overall Height 75"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Ribbed Etched
Shade Material Glass
Wire Length 120"
Weight 14 lbs