X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP451320 "Pavillion" Multi Light Pendant

Item: PP451320
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/2"
Width 34"
Overall Height 98"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched Watermark
Downrod Length 72
Suitable Installation Dry
Voltage 120V
Weight 10 lbs