X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP451077 "Renovations" Large Foyer Chandelier

Item: PP451077
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,596.00

Price: $957.60 (Pricing is for Forged Bronze)



Details and Dimensions

Height 39-5/8"
Width 33"
Diameter 33"
Overall Height 163"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Glass Type Etched Ribbed
Shade Material Glass
ADA Compliant Yes
Weight 45-1/5 lbs
Voltage 120V
Energy Star No