Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP451081 "Renovations" Large Foyer Chandelier

Item: PP451081
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 39-5/8"
Width 33"
Diameter 33"
Overall Height 163"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Glass Type Etched Ribbed
Shade Material Glass
ADA Compliant Yes
Weight 45-1/5 lbs
Voltage 120V
Energy Star No