Progress PP450981 "Renovations" Large Foyer Chandelier
| Item: | PP450981 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $497.88 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 28-1/8" |
| Width | 30" |
| Diameter | 30" |
| Overall Height | 151" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Weight | 35-7/10 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


