Progress PP449709 "Americana" Mid Sized Chandelier

Item: PP449709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $628.20 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 12"
Width 21"
Diameter 21"
Overall Height 36"
Number Of Tiers 3
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Clear
Shade Material Glass
Wire Length 120"
Voltage 120V