Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP449720 "Joy" Mid Sized Chandelier

Item: PP449720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 39-5/8"
Width 38-1/8"
Overall Height 174-1/2"
Number Of Tiers 3
Canopy Size 4''
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 900 W
Glass Type Etched White (BN), Etched Light Umber (AB)
Shade Material Glass
Shade Dimension 6'' D x 5'' H
Shade Included Yes
Downrod Quantity 2
Downrod Length 6''
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Voltage 120V