Progress PP4495108 "Melody" Large Foyer Chandelier
| Item: | PP4495108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $524.88 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 29-3/8" |
| Width | 28" |
| Diameter | 28" |
| Overall Height | 152" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Etched Ribbed (inside) Smooth outside |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 53 lbs |
| Voltage | 120V |
| Energy Star | No |


