X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP449209 "Joy" Large Foyer Chandelier

Item: PP449209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27-3/4"
Width 28"
Diameter 28"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V
Includes 6' of chain and (2) 6" stems