Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP449020 "Joy" Mid Sized Chandelier

Item: PP449020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $340.20

Price: $204.12 (Pricing is for Antique Bronze)

Details and Dimensions

Height 18-7/8"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V
Includes Includes 6' of chain and (2) 6" stems