Progress PP448809EBWB "Janos" Large Foyer Chandelier
| Item: | PP448809EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $453.96 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 29" |
| Width | 28" |
| Diameter | 28" |
| Overall Height | 104" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 180" |
| Eco-Friendly | Energy Efficient |
| Weight | 27 lbs |
| Voltage | 120V |
| Includes | Bulbs |
| Energy Star | Yes |


