Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP448309EBWB "Janos" Mid Sized Chandelier

Item: PP448309EBWB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 19-3/4"
Width 25-5/8"
Diameter 25-5/8"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Eco-Friendly Energy Efficient
Weight 15 lbs
Voltage 120V
Includes Bulbs
Energy Star Yes