Progress PP448309 "Janos" Mid Sized Chandelier

Item: PP448309
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 19-3/4"
Width 25-5/8"
Diameter 25-5/8"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Clear Etched
Shade Material Glass
Chain Length 180"
Construction Steel
Weight 15 lbs
Voltage 120V