Progress PP448209EBWB "Janos" Mini Chandelier
| Item: | PP448209EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19-1/8" |
| Width | 21-3/4" |
| Diameter | 21-3/4" |
| Overall Height | 94" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 180" |
| Eco-Friendly | Energy Efficient |
| Weight | 12 lbs |
| Voltage | 120V |
| Includes | Bulbs |
| Energy Star | Yes |


