Progress PP448209 "Janos" Mini Chandelier
| Item: | PP448209 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 19-1/8" |
| Width | 21-3/4" |
| Diameter | 21-3/4" |
| Overall Height | 94" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Clear Etched |
| Shade Material | Glass |
| Chain Length | 180" |
| Construction | Steel |
| Weight | 12 lbs |
| Voltage | 120V |


