Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP447809
Progress PP447809 "New Bedford" Mid Sized Chandelier
| Item: | PP447809 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 15-5/8" |
| Width | 22" |
| Diameter | 22" |
| Overall Height | 91" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Etched Seeded |
| Shade Material | Glass |
| Weight | 34 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


