Progress PP447609WB "Encore" Large Foyer Chandelier
| Item: | PP447609WB |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 26-1/4" |
| Width | 29" |
| Diameter | 29" |
| Overall Height | 92" |
| Number Of Tiers | 2 |
| Number of Bulbs | 8 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Etched Ribbed (inside) Smooth outside |
| Shade Material | Glass |
| Wire Length | 120" |
| Weight | 36 lbs |
| Voltage | 120V |
| Includes | Bulbs |
| Energy Star | No |


