Progress PP446920 "Flirt" Mid Sized Chandelier
| Item: | PP446920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $616.41
Details and Dimensions
| Height | 31" |
| Width | 31-3/4" |
| Diameter | 31-3/4" |
| Overall Height | 154" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 800 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 31-9/10 lbs |
| Voltage | 120V |
| Energy Star | No |


