Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP446120 "Flirt" Mid Sized Chandelier

Item: PP446120
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 25"
Width 26"
Diameter 26"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Etched
Shade Glass
Shade Material Glass
Wire Length 180"
Weight 19-4/5 lbs
Voltage 120V
Energy Star No