Progress PP445809 "Alexa" Mini Chandelier
| Item: | PP445809 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $141.93
Details and Dimensions
| Height | 19-5/8" |
| Width | 17" |
| Diameter | 17" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Linen Etched Clear |
| Shade Material | Glass |
| Wire Length | 180" |
| Voltage | 120V |
| Includes | Chain and Wire |
| Product Specifications |


