Progress PP445309 "Nicollette" Mid Sized Chandelier
| Item: | PP445309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $340.02 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 28-3/8" |
| Width | 25-1/2" |
| Diameter | 25-1/2" |
| Overall Height | 103" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 180" |
| Weight | 43 lbs |
| Voltage | 120V |


