Progress PP444809 "Nicollette" Mini Chandelier
| Item: | PP444809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $226.71 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 24-1/2" |
| Width | 21-1/4" |
| Diameter | 21-1/4" |
| Overall Height | 100" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 180" |
| Weight | 16 lbs |
| Voltage | 120V |


