X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP444120EBWB "Gather" Mid Sized Chandelier

Item: PP444120EBWB
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 15"
Width 20-1/2"
Diameter 20-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type White
Shade Material Glass
Chain Length 60"
Wire Length 96"
Eco-Friendly Energy Star
Voltage 120V